Beli harga sepeda listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Bicycle Front Light Rainproof (Lampu Sepeda Depan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp72.900

    monotaro Bicycle Front Light Rainproof (Lampu Sepeda Depan)
    Deskripsi:
    Produk ini juga sering disebut dengan Rainproof Bicycle Light
    atribut:
    • Light Source: High brightness white LED x 3
    • Material: Body / ABS resin, lens / P acrylic resin, handle holder / ABS resin
    • Luminous Intensity (cd): 210
    • Protection Class: IPX3
    • Brightness (Lm): 19
    • Battery Life (hour): Lit / approx. 24, flashing / approx. 48 (when using domestic alkaline batteries)
    • Dimensions (mm): 33 x 30 x 83 (with handle holder attached)
    • Lighting Time (hour): 24
    • Mounting Diameter (Φmm): Handle diameter 20-33.4
    • Power generation method: Dry cell
    • Suitable Battery: AAA battery x 3
    • Types of Light Bulb: LED
  2. TEKIRO Bicycle Toolkit Set (Peralatan Servis Sepeda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Bicycle Toolkit Set (Peralatan Servis Sepeda)
    Deskripsi:
    TEKIRO KUNCI SEPEDA SET 6 PCSkunci sepeda yang mempunyai 6 fungsi/aplikasi dalam 1 set (4 pcs Hex Key (3, 4, 5, 6, mm), 1 pcs Torx key T25, 1 pcs screw driver Tip PH #2). Kunci L di aplikasikan dalam dunia teknik khususnya otomotif terbagi dua jenis diantaranya yaitu kunci L model hexagonal atau segi enam serta kunci L yang berbentuk bintang.
  3. Maspion Electric Stove (Kompor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp179.900

    Maspion Electric Stove (Kompor Listrik)
    Deskripsi:
    Kompor induksi Maspion dengan 2 macam bentuk dilengkapi dengan pengaturan panas berbentuk rotari yang mudah dioperasikan
  4. Maspion Warmer Electric (Penghangat Makanan Listrik)
    Mulai

    Rp119.900

    Maspion Warmer Electric (Penghangat Makanan Listrik)
    atribut:
    • Color: Black
    • Power (W): 40
    • Voltage (V/Hz): 220-240/50
    • External Material: Plastic
    • Deep Material: Stainless steel
    • Dimensions (cm): 26x6x28
    • On/Off Button: Yes
  5. KRISBOW Electric Drill (Mesin Bor Listrik)
    Mulai

    Rp509.900

    KRISBOW Electric Drill (Mesin Bor Listrik)
    atribut:
    • Dimensions (mm): 220x60x175
    • Input Power (W): 400/ 220/ 50
    • Max. Drilling (mm): In Steel : 10, Wood : 10
    • No Load Speed (rpm): 0-2900
  6. Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp939.900

    Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  7. Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  8. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  9. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp999.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> Aluminium Body Frame
  10. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  11. Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    Aero Electric Motor Foot Mounted B3 3000RPM 2 Pole 1 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Voltage (V): 220
Daftar Harga harga sepeda listrik Terbaru October 2026
Kenmaster Bicycle Manual Air Pump (Pompa Angin Manual)Rp52.900
Kenmaster Selang Pompa Sepeda TabungRp10.900
monotaro Bicycle Front Light Rainproof (Lampu Sepeda Depan)Rp72.900
TEKIRO Bicycle Toolkit Set (Peralatan Servis Sepeda)Rp109.900
Maspion Electric Stove (Kompor Listrik)Rp179.900
Maspion Warmer Electric (Penghangat Makanan Listrik)Rp119.900
KRISBOW Electric Drill (Mesin Bor Listrik)Rp509.900
Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Rp939.900
Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Rp929.900
Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)Rp839.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)